Motion
PHS 41-1A42

SKF
PHS 41-1A42

Roller Chain Sprocket - 41 / 1/2 in, A Hub, 42 Teeth, Steel Material
MI ITEM #11306115
MFR #PHS 41-1A42
List Price$22.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 41-1A42

Roller Chain Sprocket - 41 / 1/2 in, A Hub, 42 Teeth, Steel Material
MI ITEM #11306115
MFR #PHS 41-1A42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.93/each for your price

Overview

Mfr description
PHS 41-1A42 SPROCKET

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    42
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    6.9701 in
  • Weight
    2.33 lbs, 1.06 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text