Motion
PHS 40-1DSA20

SKF
PHS 40-1DSA20

Roller Chain Sprocket - 40 / 1/2 in, A Hub, 20 Teeth, Steel Material
MI ITEM #11306335
MFR #PHS 40-1DSA20
List Price$23.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 40-1DSA20

Roller Chain Sprocket - 40 / 1/2 in, A Hub, 20 Teeth, Steel Material
MI ITEM #11306335
MFR #PHS 40-1DSA20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.66/each for your price

Overview

Mfr description
PHS 40-1DSA20 SPROCKET

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    20
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    3.4598 in
  • Maximum Bore Diameter
    1.7500 in
  • Weight
    2.26 lbs, 1.03 kg
  • Overall Width
    1.4063 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text