Motion
PHS 40-1A36

SKF
PHS 40-1A36

Roller Chain Sprocket - 40 / 1/2 in, A Hub, 36 Teeth, Steel Material
MI ITEM #11306362
MFR #PHS 40-1A36
List Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 40-1A36

Roller Chain Sprocket - 40 / 1/2 in, A Hub, 36 Teeth, Steel Material
MI ITEM #11306362
MFR #PHS 40-1A36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.76/each for your price

Overview

Mfr description
PHS 40-1A36 SPROCKET

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    36
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    6.0201 in
  • Weight
    1.68 lbs, 0.76 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text