Motion
PHS 06B-1TBH24

SKF
PHS 06B-1TBH24

24 Teeth, Steel Material
MI ITEM #11306373
MFR #PHS 06B-1TBH24
List Price$23.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 06B-1TBH24

24 Teeth, Steel Material
MI ITEM #11306373
MFR #PHS 06B-1TBH24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.86/each for your price

Overview

Mfr description
PHS 06B-1TBH24 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    24
  • Material
    Steel
  • Maximum Bore Diameter
    1.2598 in
  • Length Through Bore
    0.9843 in
  • Pitch Diameter
    2.8728 in
  • Overall Width
    0.9843 in
  • Hub Diameter
    2.4803 in
  • Weight
    0.71 lbs, 0.32 kg
  • Chain Number & Pitch
    06B / 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought