Motion
PHG SPB1465

SKF
PHG SPB1465

Metric Wrapped V-Belt - SPB, 16 mm Top Width, 1 Strand, 1465 mm Nominal Outside Length, Smooth
MI ITEM #11306413
MFR #PHG SPB1465
List Price$21.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG SPB1465

Metric Wrapped V-Belt - SPB, 16 mm Top Width, 1 Strand, 1465 mm Nominal Outside Length, Smooth
MI ITEM #11306413
MFR #PHG SPB1465

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.01/each for your price

Overview

Mfr description
PHG SPB1465 BELTING AND BELT DRIVE

Specifications

  • Section
    SPB
  • Number Of Strands
    1
  • Nominal Outside Length
    1465 mm
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    16 mm
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    13 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought