Motion
PHG 1180-5M-15

SKF
PHG 1180-5M-15

5M, 5 mm Pitch, 1180 mm Pitch Length, 15 mm Width, 236 Teeth, Neoprene Material
MI ITEM #11306517
MFR #PHG 1180-5M-15
List Price$20.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 1180-5M-15

5M, 5 mm Pitch, 1180 mm Pitch Length, 15 mm Width, 236 Teeth, Neoprene Material
MI ITEM #11306517
MFR #PHG 1180-5M-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.30/each for your price

Overview

Mfr description
PHG 1180-5M-15 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    5M
  • Pitch
    5 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    1180 mm
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Belt/Slab
    Belt
  • Belt Height
    0.1417 in
  • Belt Section
    5M
  • Cord Material
    Fiberglass
  • Additional Details
    Oil and Heat Resistant;Ozone Resistant;Suitable for tropical climates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought