Overview
Mfr description
PHS 06B-1A47 SPROCKET
Specifications
- Chain Number & Pitch06B / 3/8 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth47
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter5.6146 in
- Weight1.18 lbs, 0.53 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data