Motion
PHS 06B-2B28

SKF
PHS 06B-2B28

Roller Chain Sprocket - 06B / 3/8 in, B Hub, 28 Teeth, Steel Material
MI ITEM #11306693
MFR #PHS 06B-2B28
Price$25.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 06B-2B28

Roller Chain Sprocket - 06B / 3/8 in, B Hub, 28 Teeth, Steel Material
MI ITEM #11306693
MFR #PHS 06B-2B28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.20/each

Specifications

Dimensions

  • Hub Diameter
    2.8740 in
  • Maximum Bore Diameter
    1.2598 in
  • Overall Width
    1.1811 in
  • Pitch Diameter
    3.3492 in
  • Weight
    2.27 lbs, 1.03 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    06B / 3/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    28
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
PHS 06B-2B28 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought