Motion
PHS 06B-1TBH25

SKF
PHS 06B-1TBH25

25 Teeth, Steel Material
MI ITEM #11306714
MFR #PHS 06B-1TBH25
List Price$25.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 06B-1TBH25

25 Teeth, Steel Material
MI ITEM #11306714
MFR #PHS 06B-1TBH25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.35/each for your price

Overview

Mfr description
PHS 06B-1TBH25 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    25
  • Material
    Steel
  • Maximum Bore Diameter
    1.2598 in
  • Length Through Bore
    0.9843 in
  • Pitch Diameter
    2.9921 in
  • Overall Width
    0.9843 in
  • Hub Diameter
    2.4803 in
  • Weight
    0.77 lbs, 0.35 kg
  • Chain Number & Pitch
    06B / 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought