Motion
PHS 05B-1B36

SKF
PHS 05B-1B36

Roller Chain Sprocket - 05B / 8 mm, B Hub, 36 Teeth, Steel Material
MI ITEM #11306766
MFR #PHS 05B-1B36
List Price$25.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 05B-1B36

Roller Chain Sprocket - 05B / 8 mm, B Hub, 36 Teeth, Steel Material
MI ITEM #11306766
MFR #PHS 05B-1B36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.48/each for your price

Overview

Mfr description
PHS 05B-1B36 SPROCKET

Specifications

  • Chain Number & Pitch
    05B / 8 mm
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    36
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    1.5748 in
  • Hub Type
    B
  • Pitch Diameter
    3.6138 in
  • Maximum Bore Diameter
    0.9055 in
  • Weight
    0.5 lbs, 0.23 kg
  • Overall Width
    0.6299 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought