Motion
PHG XPA1360EP

SKF
PHG XPA1360EP

Metric Werapped V-Belt - XPA, 13 mm Top Width, 1 Strand, 1360 mm Nominal Outside Length, Cogged
MI ITEM #11306769
MFR #PHG XPA1360EP
List Price$21.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG XPA1360EP

Metric Werapped V-Belt - XPA, 13 mm Top Width, 1 Strand, 1360 mm Nominal Outside Length, Cogged
MI ITEM #11306769
MFR #PHG XPA1360EP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.26/each for your price

Overview

Mfr description
PHG XPA1360EP BELTING AND BELT DRIVE

Specifications

  • Section
    XPA
  • Number Of Strands
    1
  • Nominal Outside Length
    1360 mm
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    13 mm
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    10 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought