Motion
PHS 08B-1TBH20

SKF
PHS 08B-1TBH20

20 Teeth, Steel Material
MI ITEM #11306798
MFR #PHS 08B-1TBH20
Price$25.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-1TBH20

20 Teeth, Steel Material
MI ITEM #11306798
MFR #PHS 08B-1TBH20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.68/each

Specifications

Dimensions

  • Hub Diameter
    2.7953 in
  • Length Through Bore
    0.9843 in
  • Maximum Bore Diameter
    1.6535 in
  • Overall Width
    0.9843 in
  • Pitch Diameter
    3.1965 in
  • Weight
    0.71 lbs, 0.32 kg

Details

  • Chain Number & Pitch
    08B / 1/2 in
  • Material
    Steel
  • Number Of Teeth
    20
  • Product Type
    Bushed Roller Chain Sprockets

Overview

Mfr description
PHS 08B-1TBH20 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought