Motion
PHS 06B-1DSTB18

SKF
PHS 06B-1DSTB18

18 Teeth, Steel Material
MI ITEM #11306824
MFR #PHS 06B-1DSTB18
Price$25.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 06B-1DSTB18

18 Teeth, Steel Material
MI ITEM #11306824
MFR #PHS 06B-1DSTB18

Mfr description
PHS 06B-1DSTB18 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.83/each

Specifications

Dimensions

  • Hub Diameter
    1.6929 in
  • Length Through Bore
    0.8661 in
  • Maximum Bore Diameter
    1.0000 in
  • Overall Width
    0.8661 in
  • Pitch Diameter
    2.1594 in
  • Weight
    0.36 lbs, 0.16 kg

Details

  • Chain Number & Pitch
    06B / 3/8 in
  • Material
    Steel
  • Number Of Teeth
    18
  • Product Type
    Bushed Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)