Motion
PHS 10B-1TBH15

SKF
PHS 10B-1TBH15

15 Teeth, Steel Material
MI ITEM #11306893
MFR #PHS 10B-1TBH15
Price$26.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 10B-1TBH15

15 Teeth, Steel Material
MI ITEM #11306893
MFR #PHS 10B-1TBH15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.11/each

Specifications

Dimensions

  • Hub Diameter
    2.3622 in
  • Length Through Bore
    0.9843 in
  • Maximum Bore Diameter
    1.2598 in
  • Overall Width
    0.9843 in
  • Pitch Diameter
    3.0063 in
  • Weight
    0.66 lbs, 0.3 kg

Details

  • Chain Number & Pitch
    10B / 5/8 in
  • Material
    Steel
  • Number Of Teeth
    15
  • Product Type
    Bushed Roller Chain Sprockets

Overview

Mfr description
PHS 10B-1TBH15 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought