Motion
PHS 35-1TB26

SKF
PHS 35-1TB26

26 Teeth, Steel Material
Mi Item #11306919
MFR #PHS 35-1TB26
Price$26.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 35-1TB26

26 Teeth, Steel Material
Mi Item #11306919
MFR #PHS 35-1TB26

Mfr description
PHS 35-1TB26 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.14/each

Specifications

Dimensions

  • Hub Diameter
    2.8799 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.6299 in
  • Outside Diameter
    3.3098 in
  • Overall Width
    1.0000 in
  • Weight
    1.01 lbs, 0.46 kg

Details

  • Chain Number & Pitch
    35 / 3/8 in
  • Material
    Steel
  • Number Of Teeth
    26
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)