Motion
PHS 40-1DSA21

SKF
PHS 40-1DSA21

Roller Chain Sprocket - 40 / 1/2 in, A Hub, 21 Teeth, Steel Material
MI ITEM #11306965
MFR #PHS 40-1DSA21
List Price$26.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 40-1DSA21

Roller Chain Sprocket - 40 / 1/2 in, A Hub, 21 Teeth, Steel Material
MI ITEM #11306965
MFR #PHS 40-1DSA21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.49/each for your price

Overview

Mfr description
PHS 40-1DSA21 SPROCKET

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    21
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    3.6201 in
  • Maximum Bore Diameter
    1.7500 in
  • Weight
    2.82 lbs, 1.28 kg
  • Overall Width
    1.4063 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text