Motion
PHS 06B-3BH23

SKF
PHS 06B-3BH23

Roller Chain Sprocket - 06B / 3/8 in, B Hub, 23 Teeth, Steel Material
MI ITEM #11306996
MFR #PHS 06B-3BH23
List Price$26.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 06B-3BH23

Roller Chain Sprocket - 06B / 3/8 in, B Hub, 23 Teeth, Steel Material
MI ITEM #11306996
MFR #PHS 06B-3BH23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.72/each for your price

Overview

Mfr description
PHS 06B-3BH23 SPROCKET

Specifications

  • Chain Number & Pitch
    06B / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    23
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    2.2835 in
  • Hub Type
    B
  • Pitch Diameter
    2.7539 in
  • Maximum Bore Diameter
    1.4961 in
  • Weight
    2.23 lbs, 1.01 kg
  • Overall Width
    1.5748 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought