Motion
PHC 80-2O/L

SKF
PHC 80-2O/L

Roller Chain - 80 / 1 in
Mi Item #11307001
MFR #PHC 80-2O/L
Price$46.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 80-2O/L

Roller Chain - 80 / 1 in
Mi Item #11307001
MFR #PHC 80-2O/L

Mfr description
PHC 80-2O/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.66/each

Specifications

Dimensions

  • Pitch
    1 in
  • Plate Height
    0.9449 in

Details

  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Link Type
    Offset Link
  • Product Type
    Roller Chain
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)