Motion
PHS 50-1DSA15

SKF
PHS 50-1DSA15

Roller Chain Sprocket - 50 / 5/8 in, A Hub, 15 Teeth, Steel Material
MI ITEM #11307031
MFR #PHS 50-1DSA15
List Price$26.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 50-1DSA15

Roller Chain Sprocket - 50 / 5/8 in, A Hub, 15 Teeth, Steel Material
MI ITEM #11307031
MFR #PHS 50-1DSA15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.89/each for your price

Overview

Mfr description
PHS 50-1DSA15 SPROCKET

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    15
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    3.3201 in
  • Maximum Bore Diameter
    1.5000 in
  • Weight
    2 lbs, 0.91 kg
  • Overall Width
    1.6563 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought