Overview
Mfr description
PHS 08B-1A41 SPROCKET
Specifications
- Chain Number & Pitch08B / 1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth41
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter6.5319 in
- Weight2.26 lbs, 1.02 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data