Motion
PHG DB-T10-1100-10

SKF
PHG DB-T10-1100-10

T10, 10 mm Pitch, 1100 mm Pitch Length, 10 mm Width, 110 Teeth, Polyurethane Material
Mi Item #11307108
MFR #PHG DB-T10-1100-10
Price$22.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG DB-T10-1100-10

T10, 10 mm Pitch, 1100 mm Pitch Length, 10 mm Width, 110 Teeth, Polyurethane Material
Mi Item #11307108
MFR #PHG DB-T10-1100-10

Mfr description
PHG DB-T10-1100-10 BELTING AND BELT DRIV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.63/each

Specifications

Dimensions

  • Belt Height
    7 mm
  • Overall Width  
    10 mm
  • Pitch
    10 mm
  • Pitch Length
    1100 mm
  • Weight
    0.15 lbs, 0.068 kg

Details

  • Additional Details
    Double Sided;Asymmetric DB-T section;High tensile steel cords;Polyurethane rubber cushion;Oil resistant;Chemical resistant
  • Belt Section
    DB-T10
  • Belt Type
    T10
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Material
    Polyurethane
  • Number Of Teeth  
    110
  • Number Of Toothed Sides
    2
  • Reinforcing Cord Material
    Steel
  • Resistance Features
    Chemical Resistant, Oil Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)