1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHF TB2517X16MM
Taper Lock Bushing - 2517 Series, 16 mm Bore
MI ITEM #
11307212
MFR #
PHF TB2517X16MM
List Price
$24.14
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
SKF PHF TB2517X16MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHF TB2517X16MM
Taper Lock Bushing - 2517 Series, 16 mm Bore
MI ITEM #
11307212
MFR #
PHF TB2517X16MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$24.14
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHF TB2517X16MM BUSHING
Specifications
Bushing Size
2517
Bore Type
Finished Bore
Bore Diameter
16 mm
Length Through Bore
1.7500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought