Motion
PHS 41-1A48

SKF
PHS 41-1A48

Roller Chain Sprocket - 41 / 1/2 in, A Hub, 48 Teeth, Steel Material
MI ITEM #11307244
MFR #PHS 41-1A48
List Price$27.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 41-1A48

Roller Chain Sprocket - 41 / 1/2 in, A Hub, 48 Teeth, Steel Material
MI ITEM #11307244
MFR #PHS 41-1A48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.78/each for your price

Overview

Mfr description
PHS 41-1A48 SPROCKET

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    48
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    7.9299 in
  • Weight
    2.66 lbs, 1.21 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text