Motion
PHG 550-H-100

SKF
PHG 550-H-100

H, 0.5000 in Pitch, 1397 mm Pitch Length, 1.0000 in Width, 110 Teeth, Neoprene Material
MI ITEM #11307381
MFR #PHG 550-H-100
Price$23.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 550-H-100

H, 0.5000 in Pitch, 1397 mm Pitch Length, 1.0000 in Width, 110 Teeth, Neoprene Material
MI ITEM #11307381
MFR #PHG 550-H-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.71/each

Specifications

Dimensions

  • Belt Height
    0.1693 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    1397 mm

Details

  • Additional Details
    Oil and Heat Resistant;Ozone Resistant;Suitable for tropical climates;Glass Fiber tensile cords
  • Belt Section
    H
  • Belt Type
    H
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    110
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant

Overview

Mfr description
PHG 550-H-100 BELTING AND BELT DRIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought