Motion
PHF TB2517X1.75

SKF
PHF TB2517X1.75

Taper Lock Bushing - 2517 Series, 1-3/4 in Bore
Mi Item #11307389
MFR #PHF TB2517X1.75
Price$24.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF TB2517X1.75

Taper Lock Bushing - 2517 Series, 1-3/4 in Bore
Mi Item #11307389
MFR #PHF TB2517X1.75

Mfr description
PHF TB2517X1.75 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.90/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Bushing Size
    2517
  • Length Through Bore  
    1.7500 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)