Motion
PHS 35-2B30

SKF
PHS 35-2B30

Roller Chain Sprocket - 35 / 3/8 in, B Hub, 30 Teeth, Steel Material
MI ITEM #11307409
MFR #PHS 35-2B30
List Price$28.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 35-2B30

Roller Chain Sprocket - 35 / 3/8 in, B Hub, 30 Teeth, Steel Material
MI ITEM #11307409
MFR #PHS 35-2B30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.53/each for your price

Overview

Mfr description
PHS 35-2B30 SPROCKET

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    30
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    2.5000 in
  • Hub Type
    B
  • Outside Diameter
    3.7902 in
  • Maximum Bore Diameter
    1.7500 in
  • Weight
    2.25 lbs, 1.02 kg
  • Overall Width
    1.3799 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text