Motion
PHF FX20-15X24

SKF
PHF FX20-15X24

Keyless Bushing - FX20 Series, 15 mm ID, 24 mm OD
MI ITEM #11307420
MFR #PHF FX20-15X24
Price$23.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF FX20-15X24

Keyless Bushing - FX20 Series, 15 mm ID, 24 mm OD
MI ITEM #11307420
MFR #PHF FX20-15X24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.84/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Outside Diameter  
    24 mm
  • Overall Length
    42 mm
  • Weight
    0.49 lbs

Details

  • Flange Type
    Flangeless
  • Number Of Locking Screws
    3
  • Series
    FX20

Overview

Mfr description
PHF FX20-15X24 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought