Motion
PHS 10B-1TBH16

SKF
PHS 10B-1TBH16

16 Teeth, Steel Material
MI ITEM #11307443
MFR #PHS 10B-1TBH16
List Price$28.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 10B-1TBH16

16 Teeth, Steel Material
MI ITEM #11307443
MFR #PHS 10B-1TBH16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.84/each for your price

Overview

Mfr description
PHS 10B-1TBH16 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    16
  • Material
    Steel
  • Maximum Bore Diameter
    1.6535 in
  • Length Through Bore
    0.9843 in
  • Pitch Diameter
    3.2035 in
  • Overall Width
    0.9843 in
  • Hub Diameter
    2.7953 in
  • Weight
    0.65 lbs, 0.3 kg
  • Chain Number & Pitch
    10B / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text