Motion
PHS 40-1A40

SKF
PHS 40-1A40

Roller Chain Sprocket - 40 / 1/2 in, A Hub, 40 Teeth, Steel Material
MI ITEM #11307447
MFR #PHS 40-1A40
Price$28.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 40-1A40

Roller Chain Sprocket - 40 / 1/2 in, A Hub, 40 Teeth, Steel Material
MI ITEM #11307447
MFR #PHS 40-1A40

Mfr description
PHS 40-1A40 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.76/each

Specifications

Dimensions

  • Outside Diameter
    6.6500 in
  • Weight
    2.06 lbs, 0.93 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    40
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)