Motion
PHS 06B-1B37

SKF
PHS 06B-1B37

Roller Chain Sprocket - 06B / 3/8 in, B Hub, 37 Teeth, Steel Material
MI ITEM #11307492
MFR #PHS 06B-1B37
List Price$29.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 06B-1B37

Roller Chain Sprocket - 06B / 3/8 in, B Hub, 37 Teeth, Steel Material
MI ITEM #11307492
MFR #PHS 06B-1B37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.01/each for your price

Overview

Mfr description
PHS 06B-1B37 SPROCKET

Specifications

  • Chain Number & Pitch
    06B / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    37
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    2.7559 in
  • Hub Type
    B
  • Pitch Diameter
    4.4220 in
  • Maximum Bore Diameter
    1.8898 in
  • Weight
    2.27 lbs, 1.03 kg
  • Overall Width
    1.1811 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought