Overview
Mfr description
PHG 325-H-150 BELTING AND BELT DRIVE
Specifications
- Belt TypeH
- Pitch0.5000 in
- Overall Width
- MaterialNeoprene
- Number Of Teeth
- Number Of Toothed Sides1
- Pitch Length32.5000 in
- Belt/SlabBelt
- Belt SectionH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data