Motion
PHS 06B-2TBH25

SKF
PHS 06B-2TBH25

25 Teeth, Steel Material
MI ITEM #11307606
MFR #PHS 06B-2TBH25
Price$29.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 06B-2TBH25

25 Teeth, Steel Material
MI ITEM #11307606
MFR #PHS 06B-2TBH25

Mfr description
PHS 06B-2TBH25 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.59/each

Specifications

Dimensions

  • Hub Diameter
    2.5197 in
  • Length Through Bore
    0.9843 in
  • Maximum Bore Diameter
    1.2520 in
  • Overall Width
    0.9843 in
  • Pitch Diameter
    2.9921 in
  • Weight
    0.9 lbs, 0.41 kg

Details

  • Chain Number & Pitch
    06B / 3/8 in
  • Material
    Steel
  • Number Of Teeth
    25
  • Product Type
    Bushed Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)