Motion
PHF SD-38MM

SKF
PHF SD-38MM

SD Bushing, 38 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB
Mi Item #11307649
MFR #PHF SD-38MM
Price$27.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF SD-38MM

SD Bushing, 38 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB
Mi Item #11307649
MFR #PHF SD-38MM

Mfr description
PHF SD-38MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.50/each

Specifications

Dimensions

  • Bore Diameter  
    38 mm
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Length Through Bore  
    1.8125 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)