1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG 4PJ1930
PHG 4PJ1930 BELTING AND BELT DRIVE
Mi Item #
11307737
MFR #
PHG 4PJ1930
Price
$25.18
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial Micro V-Belts
SKF PHG 4PJ1930
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG 4PJ1930
PHG 4PJ1930 BELTING AND BELT DRIVE
Mi Item #
11307737
MFR #
PHG 4PJ1930
Mfr description
PHG 4PJ1930 BELTING AND BELT DRIVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$25
.18
/each
Add to Cart
Specifications
Dimensions
Overall Height
0.1378 in
Overall Length
1930 mm
Pitch Length
1930 mm
Weight
0.18 lbs
Details
Number Of Ribs
4
Section
PJ
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items