Motion
PHS 12B-2BH10

SKF
PHS 12B-2BH10

Roller Chain Sprocket - 12B / 3/4 in, B Hub, 10 Teeth, Steel Material
MI ITEM #11307753
MFR #PHS 12B-2BH10
Price$30.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-2BH10

Roller Chain Sprocket - 12B / 3/4 in, B Hub, 10 Teeth, Steel Material
MI ITEM #11307753
MFR #PHS 12B-2BH10

Mfr description
PHS 12B-2BH10 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.23/each

Specifications

Dimensions

  • Hub Diameter
    1.6535 in
  • Maximum Bore Diameter
    1.2598 in
  • Overall Width
    1.7717 in
  • Pitch Diameter
    2.4272 in
  • Weight
    1.91 lbs, 0.87 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    12B / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    10
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)