1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG VS21X6X600
Variable Speed Belt - 21 mm Top Width, 600 mm Pitch Length, 6 mm Overall Height
Mi Item #
11307763
MFR #
PHG VS21X6X600
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
SKF PHG VS21X6X600
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG VS21X6X600
Variable Speed Belt - 21 mm Top Width, 600 mm Pitch Length, 6 mm Overall Height
Mi Item #
11307763
MFR #
PHG VS21X6X600
Mfr description
PHG VS21X6X600 BELTING AND BELT DRIVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall
Height
6 mm
Pitch Length
600 mm
Top
Width
21 mm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items