Motion
PHS 35-1TB30

SKF
PHS 35-1TB30

30 Teeth, Steel Material
MI ITEM #11307813
MFR #PHS 35-1TB30
List Price$30.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 35-1TB30

30 Teeth, Steel Material
MI ITEM #11307813
MFR #PHS 35-1TB30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.60/each for your price

Overview

Mfr description
PHS 35-1TB30 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    30
  • Material
    Steel
  • Maximum Bore Diameter
    1.6299 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    3.7902 in
  • Overall Width
    1.0000 in
  • Hub Diameter
    3.1299 in
  • Weight
    1.12 lbs, 0.51 kg
  • Chain Number & Pitch
    35 / 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought