Motion
PHE IS1222CHN

SKF
PHE IS1222CHN

Coupling Chain - Size 12 Chain, 22 Links, Steel Material
MI ITEM #11307840
MFR #PHE IS1222CHN
List Price$26.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE IS1222CHN

Coupling Chain - Size 12 Chain, 22 Links, Steel Material
MI ITEM #11307840
MFR #PHE IS1222CHN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.79/each for your price

Overview

Mfr description
PHE IS1222CHN COUPLING & UNIVERSAL JOINT

Specifications

  • Chain Number
    12
  • Number Of Links
    22
  • Material
    Steel
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Number Of Teeth
    22
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought