Motion
PHC 81XHS-C/L

SKF
PHC 81XHS-C/L

Roller Chain - Lumber mill Series, 81XHH / 2.6090 in, Cottered, 1 Strand, Steel Material
Mi Item #11307898
MFR #PHC 81XHS-C/L
Price$27.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 81XHS-C/L

Roller Chain - Lumber mill Series, 81XHH / 2.6090 in, Cottered, 1 Strand, Steel Material
Mi Item #11307898
MFR #PHC 81XHS-C/L

Mfr description
PHC 81XHS-C/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.07/each

Specifications

Dimensions

  • Inside Width
    1.0630 in, 27 mm
  • Link Plate Height
    1.2520 in, 31.80 mm
  • Link Plate Thickness
    0.2990 in, 7.59 mm
  • Pin Diameter
    0.4370 in, 11.09 mm
  • Pin Length
    2.5040 in, 63.60 mm
  • Pitch
    2-5/8 in
  • Plate Height
    1.1220 in
  • Roller Width
    1.0630 in, 27 mm
  • Weight
    6.55 kg, 4.40 lbs
  • Weight per Foot
    4.40 lbs, 6.55 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    C/L
  • Chain Construction
    Cottered
  • Chain Number
    81XHS
  • Chain Number & Pitch
    81XHH / 2.6090 in
  • Chain Type
    Lumber Mill Series
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    PHC 81XHS-C/L
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Lumber mill
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)