Motion
PHC 81XHH-C/L

SKF
PHC 81XHH-C/L

Roller Chain - Lumber mill Series, 81XHH / 2.6090 in, Roller Chain, 1 Strand, Steel Material
MI ITEM #11307899
MFR #PHC 81XHH-C/L
Price$27.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 81XHH-C/L

Roller Chain - Lumber mill Series, 81XHH / 2.6090 in, Roller Chain, 1 Strand, Steel Material
MI ITEM #11307899
MFR #PHC 81XHH-C/L

Mfr description
PHC 81XHH-C/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.07/each

Specifications

Dimensions

  • Inside Width
    1.0940 in, 27.78 mm
  • Link Plate Height
    1.2340 in, 31.35 mm
  • Link Plate Thickness
    0.3130 in, 7.94 mm
  • Pin Diameter
    0.4370 in, 11.09 mm
  • Pin Length
    2.5830 in, 65.59 mm
  • Pitch
    2-5/8 in
  • Plate Height
    1.2520 in
  • Roller Width
    1.0940 in, 27.78 mm
  • Weight
    6.7 kg, 4.502 lbs
  • Weight per Foot
    4.502 lbs, 6.7 kg/m

Details

  • Application
    Lumber
  • Chain Construction
    Roller Chain
  • Chain Number
    81XHH
  • Chain Number & Pitch
    81XHH / 2.6090 in
  • Chain Type
    Lumber Mill Series
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    PHC 81XHH-C/L
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Lumber mill
  • Type
    Connecting Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)