Motion
PHS 08B-2TBH17

SKF
PHS 08B-2TBH17

17 Teeth, Steel Material
Mi Item #11307908
MFR #PHS 08B-2TBH17
Price$31.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-2TBH17

17 Teeth, Steel Material
Mi Item #11307908
MFR #PHS 08B-2TBH17

Mfr description
PHS 08B-2TBH17 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.03/each

Specifications

Dimensions

  • Hub Diameter
    2.2047 in
  • Length Through Bore
    0.9843 in
  • Maximum Bore Diameter
    1.2520 in
  • Overall Width
    0.9843 in
  • Pitch Diameter
    2.7209 in
  • Weight
    0.57 lbs, 0.26 kg

Details

  • Chain Number & Pitch
    08B / 1/2 in
  • Material
    Steel
  • Number Of Teeth
    17
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)