Specifications
Dimensions
- Pitch Diameter6.8075 in
- Weight3.59 lbs, 1.63 kg
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch06B / 3/8 in
- Hub StyleA
- Hub TypeA
- MaterialSteel
- Number Of Teeth57
- Product TypeStock Bore Sprockets
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)