Motion
PHG 1192-L-050

SKF
PHG 1192-L-050

L, 0.3750 in Pitch, 119.2500 in Pitch Length, 0.5000 in Width, 318 Teeth, Neoprene Material
MI ITEM #11308076
MFR #PHG 1192-L-050
List Price$26.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 1192-L-050

L, 0.3750 in Pitch, 119.2500 in Pitch Length, 0.5000 in Width, 318 Teeth, Neoprene Material
MI ITEM #11308076
MFR #PHG 1192-L-050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.74/each for your price

Overview

Mfr description
PHG 1192-L-050 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    L
  • Pitch
    0.3750 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Glass Fiber
  • Pitch Length
    119.2500 in
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Belt/Slab
    Belt
  • Belt Height
    0.1417 in
  • Belt Section
    L
  • Cord Material
    Glass Fiber
  • Additional Details
    Oil;heat and ozone resistant;Low stretch Glass Fiber tensile cords;Neoprene rubber cushion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text