Motion
PHS 10B-1DSA17

SKF
PHS 10B-1DSA17

Roller Chain Sprocket - 10B / 5/8 in, A Hub, 17 Teeth, Steel Material
Mi Item #11308190
MFR #PHS 10B-1DSA17
Price$32.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 10B-1DSA17

Roller Chain Sprocket - 10B / 5/8 in, A Hub, 17 Teeth, Steel Material
Mi Item #11308190
MFR #PHS 10B-1DSA17

Mfr description
PHS 10B-1DSA17 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.83/each

Specifications

Dimensions

  • Hub Diameter
    2.6772 in
  • Maximum Bore Diameter
    1.7323 in
  • Overall Width
    1.6535 in
  • Pitch Diameter
    3.4012 in
  • Weight
    2.82 lbs, 1.28 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    10B / 5/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    17
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)