Overview
Mfr description
PHS 10B-1A32 SPROCKET
Specifications
- Chain Number & Pitch10B / 5/8 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth32
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter6.3760 in
- Weight2.87 lbs, 1.3 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data