Motion
PHS 41-1B36

SKF
PHS 41-1B36

Roller Chain Sprocket - 41 / 1/2 in, B Hub, 36 Teeth, Steel Material
MI ITEM #11308358
MFR #PHS 41-1B36
Price$33.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 41-1B36

Roller Chain Sprocket - 41 / 1/2 in, B Hub, 36 Teeth, Steel Material
MI ITEM #11308358
MFR #PHS 41-1B36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.56/each

Specifications

Dimensions

  • Hub Diameter
    3.2500 in
  • Maximum Bore Diameter
    2.3799 in
  • Outside Diameter
    6.0201 in
  • Overall Width
    1.0000 in
  • Weight
    3.13 lbs, 1.42 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    41 / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    36
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
PHS 41-1B36 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought