Motion
PHS 08B-1DSA24

SKF
PHS 08B-1DSA24

Roller Chain Sprocket - 08B / 1/2 in, A Hub, 24 Teeth, Steel Material
MI ITEM #11308389
MFR #PHS 08B-1DSA24
Price$33.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-1DSA24

Roller Chain Sprocket - 08B / 1/2 in, A Hub, 24 Teeth, Steel Material
MI ITEM #11308389
MFR #PHS 08B-1DSA24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.68/each

Specifications

Dimensions

  • Hub Diameter
    3.2283 in
  • Maximum Bore Diameter
    2.1260 in
  • Overall Width
    1.2598 in
  • Pitch Diameter
    3.8303 in
  • Weight
    3.61 lbs, 1.64 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    08B / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    24
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
PHS 08B-1DSA24 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought