Motion
PHS 12B-1BH19

SKF
PHS 12B-1BH19

Roller Chain Sprocket - 12B / 3/4 in, B Hub, 19 Teeth, Steel Material
Mi Item #11308428
MFR #PHS 12B-1BH19
Price$33.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-1BH19

Roller Chain Sprocket - 12B / 3/4 in, B Hub, 19 Teeth, Steel Material
Mi Item #11308428
MFR #PHS 12B-1BH19

Mfr description
PHS 12B-1BH19 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.94/each

Specifications

Dimensions

  • Hub Diameter
    3.1496 in
  • Maximum Bore Diameter
    2.1654 in
  • Overall Width
    1.3780 in
  • Pitch Diameter
    4.5571 in
  • Weight
    3.68 lbs, 1.67 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    12B / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)