Motion
PHF FX120-25X47

SKF
PHF FX120-25X47

Keyless Bushing - FX120 Series, 25 mm ID, 47 mm OD
Mi Item #11308437
MFR #PHF FX120-25X47
Price$28.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF FX120-25X47

Keyless Bushing - FX120 Series, 25 mm ID, 47 mm OD
Mi Item #11308437
MFR #PHF FX120-25X47

Mfr description
PHF FX120-25X47 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.36/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter  
    47 mm
  • Overall Length
    0.9646 in
  • Weight
    0.35 lbs

Details

  • Flange Type
    Flangeless
  • Number Of Locking Screws
    8
  • Series
    FX120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)