Motion
PHF FX40-25X50

SKF
PHF FX40-25X50

Keyless Bushing - FX40 Series, 25 mm ID, 50 mm OD
Mi Item #11308481
MFR #PHF FX40-25X50
Price$28.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF FX40-25X50

Keyless Bushing - FX40 Series, 25 mm ID, 50 mm OD
Mi Item #11308481
MFR #PHF FX40-25X50

Mfr description
PHF FX40-25X50 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.53/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter  
    50 mm
  • Overall Length
    48 mm
  • Weight
    0.88 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    6
  • Series
    FX40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)